missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ AkroBins™ Large Storage Bins
Molded of high-impact polypropylene
Supplier: Akro-Mils™ 30240RED
Description
Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.
- Unaffected by weak acids and alkalis
- Bins are autoclavable up to 250°F
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Curved-bottom hopper front facilitates small parts removal
- Anti-slide stop prevents stacked bins from shifting forward
- Extra-wide stacking ledge saves space and prevents spills
- Full-width lip supports bin on hanging system
- Guaranteed not to crack or break under normal load conditions; limited one-year warranty
- Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
- Large front label area for easy coding and scanning
- Optional see-through, Crystal Styrene Lids protect contents
- Dividers available to create customizable compartments (sold separately)
- Additional sizes available
Warranty
One-year limited
Specifications
Storage Bin | |
Red | |
Stackable | |
Akro-Mils Louvered Racks and Panel, Louvered Cart | |
14.75 x 8.25 x 7 in. (375 x 210 x 178 mm) | |
375 mm | |
210 mm | |
178 mm |
Plastic | |
Rectangular | |
60 lb. | |
Storage | |
14.75 in. | |
8.25 in. | |
7 in. |