missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins DFS Item

Molded of high-impact polypropylene

Supplier:  Akro-Mils™ 30240SCLAR

 View more versions of this product

Catalog No. 08-757-718


Explore available promotions

Description

Description

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene Lids protect contents
  • Dividers available to create customizable compartments (sold separately)
  • Additional sizes available

Warranty

One-year limited

Specifications

Specifications

Storage Bin
Clear
Stackable
Akro-Mils Louvered Racks and Panel, Louvered Cart
14.75 x 8.25 x 7 in. (375 x 210 x 178 mm)
14 in.
8.25 in.
210 mm
6.75 in.
Plastic
Rectangular
60 lb.
Storage
14.75 in.
375 mm
6.56 in.
7 in.
178 mm
SDS
Documents

Documents

Promotions

Promotions