missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins DFS Item

Molded of high-impact polypropylene

Supplier:  Akro-Mils™ 30260STONE

 View more versions of this product

Catalog No. 08757734


Explore available promotions

Description

Description

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene Lids protect contents
  • Dividers available to create customizable compartments (sold separately)
  • Additional sizes available

Warranty

One-year limited

Specifications

Specifications

Storage Bin
Stone
Stackable
Akro-Mils Louvered Racks and Panel, Louvered Cart
18 x 11 x 10 in. (457 x 279 x 254 mm)
17 in.
11 in.
279 mm
9.75 in.
Plastic
Rectangular
60 lb.
Storage
18 in.
457 mm
9.5 in.
10 in.
254 mm
SDS
Documents

Documents

Promotions

Promotions