missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories DFS Item

Versatile organizers can be securely stacked or racked

Supplier:  Akro-Mils™ 30234BLUE

 View more versions of this product

Catalog No. 08757666


Explore available promotions

Description

Description

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Molded of high-impact polypropylene
  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Lids and dividers available separately

Warranty

One-year limited

Specifications

Specifications

Storage Bin
Blue
Stackable
Akro-Mils Louvered Racks and Panel, Louvered Cart
14.75 x 5.5 x 5 in. (375 x 140 x 127 mm)
9 to 10.25 in.
5.5 in.
140 mm
4.75 in.
Plastic
Rectangular
50 lb.
Storage
14.75 in.
375 mm
4.37 in.
5 in.
127 mm
SDS
Documents

Documents

Promotions

Promotions