missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ Small Storage Bins DFS Item

Versatile organizers can be securely stacked or racked

$157.27 - $348.57


Products 27
Catalog Number Mfr. No. Color Dimensions (L x W x H) Price Quantity  
Catalog Number Mfr. No. Color Dimensions (L x W x H) Price Quantity  
08757622 DFS Item
View Documents
Akro-Mils™
30210BLUE
Blue 5.38 x 4.12 x 3 in. N/A
Only null left
 
08757624 DFS Item
View Documents
Akro-Mils™
30220BLUE
Blue 187 x 105 x 76 mm N/A
Only null left
 
08757639 DFS Item
View Documents
Akro-Mils™
30230BLUE
Blue 10.87 x 5.5 x 5 in. N/A
Only null left
 
08757658 DFS Item
View Documents
Akro-Mils™
30224BLUE
Blue 10.87 x 4.12 x 4 in. N/A
Only null left
 
08-757-770 DFS Item
View Documents
Akro-Mils™
30210YELLO
Yellow 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-771 DFS Item
View Documents
Akro-Mils™
30210RED
Red 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-772 DFS Item
View Documents
Akro-Mils™
30210SCLAR
Clear 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-773 DFS Item
View Documents
Akro-Mils™
30210BLACK
Black 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-775 DFS Item
View Documents
Akro-Mils™
30210STONE
Stone 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-774 DFS Item
View Documents
Akro-Mils™
30210GREEN
Green 5.38 x 4.12 x 3 in. N/A
Only null left
 
08-757-776 DFS Item
View Documents
Akro-Mils™
30220RED
Red 187 x 105 x 76 mm N/A
Only null left
 
08-757-778 DFS Item
View Documents
Akro-Mils™
30220BLACK
Black 187 x 105 x 76 mm N/A
Only null left
 
08-757-777 DFS Item
View Documents
Akro-Mils™
30220YELLO
Yellow 187 x 105 x 76 mm N/A
Only null left
 
08757779 DFS Item
View Documents
Akro-Mils™
30220GREEN
Green 187 x 105 x 76 mm N/A
Only null left
 
08-757-780 DFS Item
View Documents
Akro-Mils™
30220SCLAR
Clear 187 x 105 x 76 mm N/A
Only null left
 
08757781 DFS Item
View Documents
Akro-Mils™
30220STONE
Stone 187 x 105 x 76 mm N/A
Only null left
 
08-757-782 DFS Item
View Documents
Akro-Mils™
30230RED
Red 10.87 x 5.5 x 5 in. N/A
Only null left
 
08-757-785 DFS Item
View Documents
Akro-Mils™
30230STONE
Stone 10.87 x 5.5 x 5 in. N/A
Only null left
 
08-757-784 DFS Item
View Documents
Akro-Mils™
30230SCLAR
Clear 10.87 x 5.5 x 5 in. N/A
Only null left
 
08757786 DFS Item
View Documents
Akro-Mils™
30230GREEN
Green 10.87 x 5.5 x 5 in. N/A
Only null left
 
08-757-787 DFS Item
View Documents
Akro-Mils™
30230BLACK
Black 10.87 x 5.5 x 5 in. N/A
Only null left
 
08757796 DFS Item
View Documents
Akro-Mils™
30224BLACK
Black 10.87 x 4.12 x 4 in. N/A
Only null left
 
08757795 DFS Item
View Documents
Akro-Mils™
30224YELLO
Yellow 10.87 x 4.12 x 4 in. N/A
Only null left
 
08-757-798 DFS Item
View Documents
Akro-Mils™
30224STONE
Stone 10.87 x 4.12 x 4 in. N/A
Only null left
 
08757799 DFS Item
View Documents
Akro-Mils™
30224SCLAR
Clear 10.87 x 4.12 x 4 in. N/A
Only null left
 
08-757-794 DFS Item
View Documents
Akro-Mils™
30224RED
Red 10.87 x 4.12 x 4 in. N/A
Only null left
 
08757783 DFS Item
View Documents
Akro-Mils™
30230YELLO
Yellow 10.87 x 5.5 x 5 in. N/A
Only null left
 
Description

Description

Versatile organizers can be securely stacked or racked

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Molded of high-impact polypropylene
  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Do not crack or break under normal load conditions
  • Large front label area for easy coding and scanning
  • Available in seven colors: Red, Yellow, Blue, Stone, Green, Clear and Black
  • Additional sizes available
  • Optional lids and dividers available separately

Order Info

Order in carton quantities. Lids and dividers are sold separately. Hanging and shelving systems, cabinets and carts are also available. Contact your Fisher Scientific Sales Representative for more information.

Warranty

One-year limited

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'