missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Attached Lid Containers: 65 lb. Capacity
Reusable shipping, distribution, order picking and storage containers
$706.57 - $706.57
Specifications
| Type | Storage Bin |
|---|---|
| Shape | Rectangular |
| Capacity (English) | 1.62 cu. ft., 12 gal., 65 lb. |
| For Use With (Application) | Closed-Loop Distribution, Storage |
| Dimensions (L x W x H) | 21.5 x 15 x 12.5 in. (54.6 x 38 x 31.7 cm) |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
08757621
|
Akro-Mils™
39120BLUE |
Blue |
Case of 6 Each for $706.57
|
|
|||||
08-757-856
|
Akro-Mils™
39120 |
Gray |
Case of 6 Each for $706.57
|
|
|||||
08757855
|
Akro-Mils™
39120RED |
Red |
Case of 6 Each for $706.57
|
|
|||||
Description
These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.
- 100% Recyclable
- Stack and nest for optimal space utilization; totes interwork for easy pallet loading
- Non-steel hinge lightens load
- Ergonomically designed, molded-in handle grips facilitate lifting and carrying
- Textured bottoms for sure grip on conveyor belts
- Padlock eye on both ends accommodates security ties
Specifications
| Storage Bin | |
| 1.62 cu. ft., 12 gal., 65 lb. | |
| 21.5 x 15 x 12.5 in. (54.6 x 38 x 31.7 cm) | |
| 54.6 cm | |
| 15 in. | |
| 38 cm | |
| 12.5 in. | |
| 31.7 cm |
| Rectangular | |
| Closed-Loop Distribution, Storage | |
| 21.5 in. | |
| 50.1 cm | |
| 14.5 in. | |
| 36.8 cm | |
| 12 in. | |
| 30.4 cm |