missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ Storage Shelf Bins for 12in. Shelves
Polypropylene strength and durability
Supplier: Akro-Mils™ 30110BLUE
Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 12 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin (except 08-757-6590) accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Specifications
Storage Bin | |
Blue | |
54 cu. in. | |
11.6 x 2.75 x 4 in. | |
10.25 in. | |
2.75 in. | |
6.98 cm | |
4 in. |
Plastic | |
Rectangular | |
Storage | |
11.625 in. | |
29.46 cm | |
1.6 in. | |
4 in. | |
10.16 cm |