Learn More
Alconox™ Alcojet™ Low-Foaming Powdered Critical Cleaning Detergent
Concentrated, non-ionic cleaner for use in labware washers, parts washers, power-spray systems, manual and ultrasonic cleaning
Supplier: Alconox™ ALC1425
Description
Alcojet is a blend of sodium silicate, a mixture of complex phosphate, concentrated organic chlorine, sodium carbonate, and an alkylalkoxylate.
- Biodegradable, water soluble and readily disposable
- Free rinsing for reliable results and no interfering residues
- Phosphate content: 8.7% (expressed as phosphorus)
- Dilute 1:200 for typical use (10g in 1L water)
- Use to pass cleaning validation tests for lab accreditation and plant inspection approval
- USDA authorized for use in federally inspected meat and poultry plants
Used to clean:
Healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors. Passes inhibitory residue test for water analysis.
Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, chemicals and solvents.
Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.
Cleaning method:
Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
0.5kg (1 lb.) makes up to 98.4L (26 gal.) cleaning solution.
Specifications
Low-Foaming Powdered Detergent | |
11 | |
Carton | |
Cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass | |
11.3 kg |
Powder | |
White | |
Store closed and upright in a cool dry place at 15° to 30°C. | |
25 lb. |