missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Coast Alkaline Battery C-Cell Industrial Performance
Designed to maximize the performance of all types of area light devices, COAST Industrial Performance (IP) C batteries deliver top-rated power—whether you're on the worksite, at home, or on the go.
$31.59 - $121.27
Specifications
Product Type | Alkaline Battery |
---|---|
Battery Type | C |
Material | Alkaline |
Cell Type | Button |
Voltage | 1.5 V |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
17-010-477
|
Coast
30593 |
12/Pk. |
Pack of 12 Each for $31.59
|
|
||||||
17-111-225
|
Coast
30594 |
48/Pk. |
Pack of 48 Each for $121.27
|
|
||||||
Description
- Remove the stress from critical situations and simplify routine, practical situations by choosing batteries that take performance to the next level
Specifications
Alkaline Battery | |
Alkaline | |
1.5 V |
C | |
Button |