missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hughes All-In-One Emergency Cubicle Shower with Strip Screens
Hughes All-In-One Emergency Cubicle Shower with Strip Screens is designed for locations where space is at a premium or the emergency safety shower needs to be enclosed
$23717.32 - $26169.30
Specifications
Activation | Pull Lever |
---|---|
Bowl Size (Metric) | 241 mm |
Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
Color | White with Green Labels |
Depth (English) | 106 in. |
Catalog Number | Mfr. No. | Activation | Includes | Material (Piping Connection) | Pressure | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Activation | Includes | Material (Piping Connection) | Pressure | Price | Quantity | ||
18-666-679
|
Justrite International
SD32K45G |
Pull Lever | 1 Unit Without Sump Pump | Stainless Steel | 29 to 87 psi |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-680
|
Justrite International
SD32K45GPUMP |
Pull Lever | 1 Unit with Sump Pump | Stainless Steel | 29 to 87 psi |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Features:
- ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry
- Stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life
- Exterior sheeting includes universal pictogram signs and green and white safety stripes
- Optional submersible sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry—120V, 60 Hz suitable for general purpose areas
- Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
- Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times—no dust covers needed.
- Activate by simply pulling down the cover.
- Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
- Specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions.
- Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
- Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Includes an inspection record tag for recording test and service history.
- Integral drain sump and strip screens reduce the risk of surplus contaminated water outside of the cubicle area
- ANSI compliant eye/face wash with acrylic capped ABS lid protects against dust and debris
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
Pull Lever | |
ANSI Z358.1-2014 and EN15154 Compliant | |
106 in. | |
3 gpm | |
52 in. | |
1 in. (M) NPT | |
Stainless Steel | |
29 to 87 psi | |
46 in. |
241 mm | |
White with Green Labels | |
2692 mm | |
Emergency Shower and Eye Wash with Water | |
1321 mm | |
Stainless Steel Frame with GRP Paneling | |
Floor | |
Safety Shower and Emergency Eye Wash | |
1168 mm |