missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with Traceable Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Supplier: Troemner™ 30391562
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weights sets 1mg-500g are provided in a high quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Specifications
Large Metric Analytical Weight Set | |
ASTM Class 1 | |
1 g to 2 kg | |
Cylindrical weight: 2kg, 1kg, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case in Wood case | |
Multiple |
Traceable certificate, ISO9001 | |
Stainless Steel | |
2 kg, 1 kg, 500 g, (2)200 g, 100 g, 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g | |
14/Set |