missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Frocks
Frocks are constructed with low particle count multilayer SMS material to offer high levels of breathability without compromising filtration efficiency.
Supplier: AlphaProTech FK321226
Description
- Low particle count
- Fluid repellent
- Clean, durable and soft
- Static dissipative
- Raglan sleeves
- Snap collar and close
- Serged seams
Specifications
Controlled Environments Frock | |
SMS | |
Non-sterile | |
Elastic | |
Mandarin | |
73.6 cm | |
101.6 cm |
3X-Large | |
White | |
Snaps | |
Serged | |
29 in. | |
Raglan Sleeve |