missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AlphaProTech Critical Cover™ AlphaGuard™ Long Sleeve Scrub Shirts

Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.

Supplier:  AlphaProTech WS232212

 View more versions of this product

Catalog No. 19-140-216


Explore available promotions

Description

Description

  • Shirts have round neck, banded collar, elastic wrist, one pocket, and safety stitched seams
  • Extremely soft and comfortable to wear
  • Provides a discreet barrier and are highly breathable to keep wearers cool and dry
  • SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications

Specifications

Medium
SMS
Crew
Long Sleeve
Elastic
Yes
Scrub Shirt
24.5 in.
Non-sterile
Clinical, Medical, Healthcare
54.61 cm
Unisex
Blue
Safety-stiched
Elastic Waist
Single-use
1
21 CFR Part 820
46.35 cm
Round Neck, Banded Color
21.5 in.
Class 10,000 (ISO 7)
Videos
SDS
Documents

Documents

Promotions

Promotions