missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Long Sleeve Scrub Shirts
Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.
Supplier: AlphaProTech WS232217
Description
- Shirts have round neck, banded collar, elastic wrist, one pocket, and safety stitched seams
- Extremely soft and comfortable to wear
- Provides a discreet barrier and are highly breathable to keep wearers cool and dry
- SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications
4X-Large | |
SMS | |
Crew | |
Long Sleeve | |
Elastic | |
Yes | |
Scrub Shirt | |
31.75 in. | |
Non-sterile | |
Clinical, Medical, Healthcare | |
72.39 cm |
Unisex | |
Blue | |
Safety-stiched | |
Elastic Waist | |
Single-use | |
1 | |
21 CFR Part 820 | |
62.23 cm | |
Round Neck, Banded Color | |
28.5 in. | |
Class 10,000 (ISO 7) |