missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AlphaProTech Critical Cover™ AlphaGuard™ Scrub Pants

Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.

Supplier:  AlphaProTech WP233227

 View more versions of this product

Catalog No. 19-140-214


Explore available promotions

Description

Description

  • Pants have a spandex waist, one rear pocket and are reinforced along the inner thigh area with safety stitched seams
  • Extremely soft and comfortable to wear
  • Provides a discreet barrier and are highly breathable to keep wearers cool and dry
  • SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications

Specifications

Reinforced Pants
Unisex
Blue
Stitched
Elastic Waist
Yes
14.5 in.
Spandex
46.5 in.
Scrub Pants
4X-Large
SMS
Open
1
Single-use
21 CFR Part 820
Spandex Waist
Clinical, Medical, Healthcare
118.1 cm
Videos
SDS
Documents

Documents

Promotions

Promotions