missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers
Fluid resistant material provides slip and fall protection in both wet and dry conditions. Choose from white, blue, or black in three different sizes.
Supplier: AlphaProTech SH91183B
Description
- Anti-skid properties provide slip and fall protection without additional coatings
- Material is fluid impervious
- Styles with heat-sealed seams provide complete protection even in standing water
- Serged seam soles provide great fit and can be used in dry or moist conditions
- High breathability, low particulate count fabric wears comfortably and completely contains contamination
Specifications
X-Large | |
Yes | |
Non-sterile | |
Seamless | |
Butterfly | |
75 Pairs/Cs. | |
43.18 cm | |
17.78cm | |
Controlled Environments Shoe Covers |
AquaTrak™ | |
Blue | |
Elastic Ankle | |
Serged | |
Black | |
17 in. | |
7 in. | |
Fluid |