missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ Combo™ Face Masks with Shield
Face mask with 7 mil thick eye shield features anti-fog coating and snaps for easy removal.
$463.76 - $463.76
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
ASTM Level | ASTM Level 3 |
Color | Blue |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Fastening Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Fastening Type | Price | Quantity | |||||
19-169-4066
|
AlphaProTech
5194E |
Earloops |
Case of 100 Each for $463.76
|
|
|||||
Description
- Fluid resistant mask
- Shield attaches to mask with snaps
- 7 mil optically clear shield with anti-fog shield coating, low glare and is distortion free
Specifications
Medical/Procedural Face Mask | |
Blue | |
Non-sterile | |
≥98% (PFE), ≥98% (BFE) | |
Fluid |
ASTM Level 3 | |
Standard | |
Single-use | |
Anti-fog coating optically clear full wrap around shield (7 mil thickness) with foam anti-splash forehead band | |
Critical Cover™ Combo™ |