missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ CPE Shoe Covers
Ideal for short wear applications or transition through cleanroom dress area. Available in blue or white.
Supplier: AlphaProTech SHH1253B
Description
Critical Cover™ shoe and boot covers slide easily over this shoe cover to speed up donning of final cleanroom cover.
- Lightweight all film construction
- Fluid resistant
- Seamless sole with heat-sealed seams
- Latex-free
Specifications
X-Large | |
Yes | |
Single-use | |
Heat-sealed | |
Bulk Packed | |
40.64 cm | |
14.6 cm |
Polyethylene | |
Blue | |
Non-sterile | |
500 Pairs/Cs. | |
16 in. | |
5.75 in. | |
Fluid |