missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle
High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.
Supplier: AlphaProTech BTA1815B
Description
- Microbreathe upper material provides barrier protection
- Static dissapative
- High vapor transmission rate
Specifications
Medium | |
Yes | |
Non-sterile | |
Anti-skid | |
Yellow | |
100 Pairs/Cs. | |
11.25 in. | |
17 in. | |
Controlled Environments Boot Covers |
Polypropylene | |
White | |
Elastic Top and Ankles | |
Serged | |
ASTM D751 | |
11.25 x 4.25 x 17 in. (28.57 x 10.7 x 43.18cm) | |
28.57 cm | |
43.18 cm |