missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle
High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.
Supplier: AlphaProTech BTA1812B
Description
- Microbreathe upper material provides barrier protection
- Static dissapative
- High vapor transmission rate
Specifications
Universal | |
Yes | |
Non-sterile | |
Anti-skid | |
White | |
100 Pairs/Cs. | |
14 in. | |
17.5 in. | |
Controlled Environments Boot Covers |
Polypropylene | |
White | |
Elastic Top and Ankles | |
Serged | |
ASTM D751 | |
14 x 4.5 x 17.5 in. (35.56 x 11.43 x 44.45cm) | |
35.56 cm | |
44.45 cm |