missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle
High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.
Supplier: AlphaProTech BTA1813B
Description
- Microbreathe upper material provides barrier protection
- Static dissapative
- High vapor transmission rate
Specifications
X-Large | |
Yes | |
Non-sterile | |
Anti-skid | |
Black | |
100 Pairs/Cs. | |
15 in. | |
18 in. | |
Controlled Environments Boot Covers |
Polypropylene | |
White | |
Elastic Top and Ankles | |
Serged | |
ASTM D751 | |
15 x 4.75 x 18 in. (38.1 x 12 x 45.72cm) | |
38.1 cm | |
45.72 cm |