missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ MVT Highly Breathable Face Masks
Highly breathable 7 in. face mask is comfortable and provides limited filtration efficiency.
Supplier: AlphaProTech 9040
Description
- Highly breathable
- Soft inner facing provides for all-day comfort
- Ultrasonic weld design yields a complete facial seal every time
Specifications
Medical/Procedural Face Mask | |
Earloops | |
Non-sterile | |
ASTM F2299 | |
27% | |
500/Cs. | |
0.1 μm | |
MVT |
White | |
Polyethylene | |
Pleated | |
Single-use | |
9040 | |
Cleanroom packaged | |
Fluid |