missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ PFL™ Laser Face Mask
Laser face mask effectively filters plumes during laser surgery and utilizes Positive Facial Lock™ (PFL) technology with an integrated Twist-Seal™ chin piece for a custom fit.
Supplier: AlphaProTech 638
Description
- PFL™ design helps eliminate the potential of inhaling airborne contaminants
- Magic Arch™ technology prevents mask from coming in contact with nose and mouth making it easier to breathe
- 8 in. durable, fluid resistant
- Smooth, comfortable soft interior
Specifications
Medical/Procedural Face Mask | |
Gray Stripe | |
Composite Fabric | |
Non-sterile | |
BFE: ≥98%. Sub-micron PFE: ≥98% at 0.1 micron | |
210/Cs. (6 dispenser boxes of 35 ea.) | |
Critical Cover™ |
ASTM Level 3 | |
Headband | |
Standard | |
Yes | |
638 | |
Plumes |