missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ PFL™ N95 Particulate Respirator
N95 particulate respirator is NIOSH approved and meets WHO/CDC recommended protection levels for many airborne contaminants.
Supplier: AlphaProTech MAS695
Description
- NIOSH approved
- Magic Arch™ holds the mask away from the nose and mouth for comfortable breathing
- Positive Facial Lock™ (PFL) design helps the wearer create a perfect fit with no gaps that might allow small particles to be inhaled around the edges of the mask
- Downward vision is not restricted for added safety
- Teal stripe color
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-0457 | |
Flat-fold | |
Particulate | |
General Purpose Particulate Respirator | |
No | |
Possible exposure to splashing blood, body fluids or other potentially infectious micro sized particles | |
695 | |
Dispenser Box | |
Fluid 80 mmHg | |
Respirator | |
Dual Elastic Straps |
21C CFR Part 820 | |
Teal Stripe | |
Single-use | |
Composite Fabric | |
One Size | |
99% | |
Yes | |
M-nose clip | |
210/Pk. | |
Non-sterile | |
No | |
No |