missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 29-865 Chemical Resistant Neoprene Gloves
Medium duty unsupported neoprene gloves with flexibility for ease of handling, and flock lining for better comfort.
$6.46 - $6.78
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance | 21 CFR 177-2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III, EN 1149 |
Chlorinated | Yes |
Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-391-130A
|
Ansell
2986511070 |
7 |
Pair for $6.46
Case of 144 Pair for $773.28
|
|
|||||
11-391-130B
|
Ansell
2986511080 |
8 |
Pair for $6.46
Case of 144 Pair for $773.28
|
|
|||||
11-391-130C
|
Ansell
2986511090 |
9 |
Pair for $6.78
Case of 144 Pair for $810.72
|
|
|||||
11-391-130D
|
Ansell
2986511100 |
10 |
Pair for $6.46
Case of 144 Pair for $773.28
|
|
|||||
Description
- Resistant to abrasion and a wide range of chemicals, including oils, acids, caustics and solvents
- Sandpatch finish
- Straight cuffs, curved fingers, contoured palm
- 13 in. long
- Thickness: 17 mil
- Soft, cotton-flock lining absorbs perspiration
- Easy donning and doffing
Specifications
ANSI 3 | |
CE 0493, EN 420:2003 + A1:2009; Category III, EN 1149 | |
Black | |
Neoprene | |
0.43 mm | |
Type B | |
Bacteria, Fungi only | |
Straight | |
Cotton Flock | |
AlphaTec™ 29-865 | |
33 cm |
21 CFR 177-2600 | |
Yes | |
Yes | |
17 mil | |
EN 388:1000X, EN 388: 3111 | |
AKL | |
Bulk chemical handling and transport, cleaning and de-greasing, handling alkalies, salts, oils, acids, caustics, alcohols and specialty chemicals | |
Sandpatch | |
Lined | |
13 in. |