missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 55-300 Neoprene Isolator Gloves
Neoprene RABS and isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons and offer strong physical protection against abrasions, cuts and punctures.
Supplier: Ansell 55300100
Description
- Effective protection for medium duty chemical environments, delivering chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- The medium thickness increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Specifications
CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A, EN ISO 374-5:2016 VIRUS | |
Ambidextrous | |
Neoprene Polymer | |
10 | |
20 mil | |
Smooth | |
6 in. | |
AlphaTec™ | |
71 cm |
Black | |
Yes | |
Isolator, RABS Gloves | |
Non-sterile | |
0.51 mm | |
55300100 | |
15.2 cm | |
28 in. |