missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 55-301 Neoprene Isolator Gloves
Neoprene RABS/isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons, offering physical protection against abrasions and cuts or punctures.
Supplier: Ansell 55301100
Description
- Protection for medium duty chemical environments
- Chemical resistant against most acids, alcohols, oils, lubricants and hydrocarbons
- Medium thickness (20 mil/0.51 mm) increases dexterity, improving the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
- Uses include biotechnologies, blending of liquids, chemical and medical research, chemical handling, lab work and analysis, pharmaceuticals, product handling
Specifications
CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A - ACJKL, EN ISO 374-5:2016 VIRUS | |
Ambidextrous | |
Neoprene Polymer | |
10 | |
20 mil | |
Beaded | |
55301100 | |
17.8 cm | |
28 in. |
Black | |
Yes | |
Isolator, RABS Gloves | |
Non-sterile | |
0.50 mm | |
Smooth | |
7 in. | |
AlphaTec™ | |
71 cm |