missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 55-306 Neoprene Isolator Gloves
Neoprene Isolator gloves are designed to guard against aggressive chemicals in heavy-duty environments.
Supplier: Ansell 55306100
Description
- EN ISO 374-compliant chemical resistance.
- Heavy thickness for improved dexterity and easier handling.
- Unlined provides fewer contamination risks and more efficient cleaning.
Specifications
No | |
No | |
0.76 mm | |
Ambidextrous | |
Neoprene Polymer | |
30 mil | |
10 | |
50°C | |
0.76 mm | |
55-306 | |
25.4 cm | |
-22°F | |
32 in. |
CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A | |
Black | |
30 mil | |
Yes | |
0.76 mm | |
Isolator Gloves | |
122°F | |
30 mil | |
Beaded | |
10 in. | |
ALPHATEC™ 55-306 | |
50°C | |
81.3 cm |