missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-005 Green Nitrile Chemical Protection Gloves, Nylon Lining
Optimized fit that integrates the liner into nitrile shell for better dexterity and tactility versus double gloving. Cuff can be folded to act as a gutter to prevent chemicals running down the arm.
$439.27 - $439.27
Specifications
Certifications/Compliance (Europe) | EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020 , EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
---|---|
Color | Green |
Latex Free | Yes |
Material | Nitrile |
EN388 Standard | 4122A |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17009993
|
Ansell
58005070 |
7 |
Case of 72 Each for $439.27
|
|
|||||
17009994
|
Ansell
58005080 |
8 |
Case of 72 Each for $439.27
|
|
|||||
17009995
|
Ansell
58005090 |
9 |
Case of 72 Each for $439.27
|
|
|||||
17009996
|
Ansell
58005100 |
10 |
Case of 72 Each for $439.27
|
|
|||||
17009997
|
Ansell
58005110 |
11 |
Case of 72 Each for $439.27
|
|
|||||
17009998
|
Ansell
58005120 |
12 |
Case of 72 Each for $439.27
|
|
|||||
Description
- Unique Nitrile/Neoprene blend provides enhanced chemical permeation and degradation resistance
- AlphaTec 58-005 has Type A chemical protection under new ENISO 374:2016
- Ansell Grip Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Specifications
EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020 , EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
Yes | |
4122A | |
AJKLMNOPT | |
Nylon | |
58-005 |
Green | |
Nitrile | |
Type A | |
Extended | |
Lined |