missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 58-201 Green Nitrile Gloves

Utilizing a unique formulation, AlphaTec 58-201 is a truly versatile protective solution that can be applied to a wide range of applications and environments.

Supplier:  Ansell 58201100

 View more versions of this product

Catalog No. 17-033-226



Explore available promotions

Description

Description

  • AnsellGrip Technology for enhanced grip in Wet and Oily conditions.
  • Designed to protect at temperatures from -40 to +250°C/482°F.
  • Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications.
  • Nitrile chemical barrier providing protection against a wide range of chemicals.
Specifications

Specifications

ANSI 5
Green
Acrylic, Nitrile
Gauntlet
Acrylic
ANSI ABR 5, ANSI Cut A2, CE 0493, EN 388:2016 +A1:2018, EN 374:2003, EN 388:2003, EN407:2020 , EN 511:2006, Food Contact
Yes
10
Ansell Grip™ Technology
330 mm
Videos
SDS
Documents

Documents

Promotions

Promotions