missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-435 Heavy Duty Nitrile Gloves
Heavy-duty nitrile gloves with ANSELL GRIP™ technology features a 16 mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters.
$15.15 - $75.76
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149 |
Chlorinated | No |
Color | Gray |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-999-816
|
Ansell
58435070 |
7 |
Pack of 12 Each for $15.15
Case of 6 Pack for $90.90
|
|
|||||
17-999-817
|
Ansell
58435080 |
8 |
Pack of 12 Each for $75.76
Case of 6 Pack for $454.56
|
|
|||||
17-999-818
|
Ansell
58435090 |
9 |
Pack of 12 Each for $24.25
Case of 6 Pack for $145.50
|
|
|||||
17-999-819
|
Ansell
58435100 |
10 |
Pack of 12 Each for $75.76
Case of 6 Pack for $454.56
|
|
|||||
Description
- ANSELL GRIP™ Technology for optimal control when handling oily or wet objects
- Premium grade nitrile shell offers excellent chemical protection against a wide range of chemicals
- Lightweight, with cotton flocked lining offering superior comfort
- Enhanced grip, dexterity and comfort helps reduce hand fatigue
- Extra-long cuff extends protection to the forearm
Specifications
ANSI 5 | |
CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149 | |
Gray | |
Yes | |
EN 388 | |
Type A | |
Bacteria, Fungi only | |
ANSELL GRIP™ Technology | |
Lined | |
15 in. |
21 CFR 170-199 | |
No | |
ANSI A5 | |
Nitrile | |
No | |
AJKLOPT | |
Gauntlet | |
Cotton Flock | |
AlphaTec™ 58-435 | |
38 cm |