missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 2000 Comfort Bound Coveralls with Hood, Model 129
Coveralls protective barrier shields hood, arms, legs, and front torso against particulates, liquids, and light chemical splash. Three-piece hood ensures adequate coverage and finger loops improve comfort and usability. Previously known as MICROCHEM™ by AlphaTec 2000 Comfort.
Supplier: Ansell WH20B9212907
Description
- Arms, legs, and front torso in 2000 fabric
- Protects against liquid, light chemical resistance,and particulate biological agents
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone free
- Anti-static, tested according to EN1149-5 and AATCC76
- Elastic ankles and wrists
- 3-piece hood, 2-way front zipper with storm flap
- Bound seams, finger loops
- Ideal for pharmaceutical industries, cleanrooms, paint spraying, veterinary services, pest control
- Available in Small through 5X-Large
- Certifications EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 11
Specifications
General Purpose Coveralls | |
Unisex | |
White | |
Elastic | |
Elastic, Finger Loops | |
3-panel, Respirator Fit | |
Bound | |
Non-toxic Particulates, Liquid, Chemicals | |
AATTC 76 Compliant | |
Yes | |
Automotive, Life Sciences, Metal Fabrication, Veterinary, Maintenance, Cleaning, Production, Food Processing |
3X-Large | |
Microporous Laminate, SMS | |
Limited-use | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Non-sterile | |
Breathable SMS Back Panel | |
EN 1149-5, CE CATEGORY III (Type 5, Type 6, EN 1073-2, EN 1149-5) | |
WH20-B-92-129 |