missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Alumina Crucibles

Made up of 99.7% Alumina

 View more versions of this product

Catalog No. FB960L



Explore available promotions

Description

Description

Made up of 99.7% Alumina

  • Available in two forms: high and cyclindrical
  • Unglazed
  • Maximum use temperature: 1750°C
  • Resistant to Alkalies, chemical attack and other fluxes
  • Inert in hydrogen and carbonaceous atmospheres
  • Color: cream

Specifications

Specifications

Cream
1750°C
60mm
High-Form Crucible
Alumina
100 mL
61mm
Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions