missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Aluminum Class 4 Weight with Traceable Certificate
Troemener Individual Calibration Weights are Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
Supplier: Troemner™ 30391077
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Calibration Mass | |
Aluminum | |
2 mg | |
0.05 mg | |
0.2 cm | |
6.35 cm |
Traceable Certificate | |
Polycarbonate | |
Flat | |
0.08 in. | |
2.5 in. |