missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

 View more versions of this product

Catalog No. FB02911439



Description

Description

  • Wide opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic shape of vitamin bottles, often used in pharmaceutical packaging
  • Often used in chemical and environmental applications
  • Caps offer good impact strength and pliability, can be remelted after they are formed
  • Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications

Specifications

60 mL
Amber
20 mm
Glass (Type 3)
White
Yes
75 mm
PTFE/Polyethylene Foam
33-400 mm
2 oz.
29 mm
78 mm
24
33-400
Wide
Wide Mouth Packer Bottle
Polypropylene
44 mm
SDS
Documents

Documents

Accessories
Promotions

Promotions