missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.
Description
- Wide opening for easy transfer of contents
- Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
- Classic shape of vitamin bottles, often used in pharmaceutical packaging
- Often used in chemical and environmental applications
- Caps offer good impact strength and pliability, can be remelted after they are formed
- Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
250 mL | |
Amber | |
32 mm | |
Glass (Type 3) | |
White | |
Yes | |
119 mm | |
PTFE/Polyethylene Foam | |
45-400 mm |
8.5 oz. | |
41 mm | |
122 mm | |
24 | |
45-400 | |
Wide | |
Wide Mouth Packer Bottle | |
Polypropylene | |
65 mm |