missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

 View more versions of this product

Catalog No. FB02911796


Explore available promotions

Description

Description

  • Wide opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic shape of vitamin bottles, often used in pharmaceutical packaging
  • Often used in chemical and environmental applications
  • Caps offer good impact strength and pliability, can be remelted after they are formed
  • Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications

Specifications

1250 mL
Amber
57 mm
Glass (Type 3)
White
Yes
89 mm
PTFE/Polyethylene Foam
70-400 mm
42.3 oz.
67 mm
92 mm
6
70-400
Wide
Wide Mouth Packer Bottle
Polypropylene
106 mm
Videos
SDS
Documents

Documents

Promotions

Promotions