missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ LiCl Precipitation Solution (7.5 M) DFS Item

Precipitation solution offers major advantages over other RNA precipitation methods in that it does not precipitate DNA, protein, or carbohydrates.

Supplier:  Invitrogen™ AM9480

Catalog No. AM9480


Explore available promotions

Description

Description

Precipitation solution offers major advantages over other RNA precipitation methods in that it does not precipitate DNA, protein, or carbohydrates. It is supplied in one bottle of 100 mL at a concentration of 7.5M. It is the method of choice for removing inhibitors of translation or cDNA synthesis from RNA preparations.

Note: LiCl precipitation may not remove all DNA contamination from total RNA isolations. If the RNA is to be used for RT-PCR, it should be DNase I treated. The solution is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

7.5 M
RNA Extraction
DNase-Free, RNase-Free
Room Temperature
Store at 2°C to 8°C.
Ambion™
100 mL
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.