missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Ammonia (IIAR) Pipe Markers, Legend: LIQ/Ammonia/LOW

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

$25.93 - $25.93

Specifications

Color Black, Orange, Red, Yellow
Display Text IIAR Abbreviation: (BLANK); Physical State: LIQ; Pressure Level: LOW; Legend: Ammonia
For Use With (Application) Pipe and valve marking
View More Specs

Products 1
Catalog Number Mfr. No. Description Material Diameter (Metric) Diameter (English) Price Quantity  
Catalog Number Mfr. No. Description Material Diameter (Metric) Diameter (English) Price Quantity  
19-110-501
View Documents
Brady™
58009
Style II PVF Over-laminated Polyester (B-689) 50.8 to 203.2 mm 2 to 8 in.
Each for $25.93
 
Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications

Specifications

Black, Orange, Red, Yellow
IIAR Abbreviation: (BLANK); Physical State: LIQ; Pressure Level: LOW; Legend: Ammonia
Pipe and valve marking
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'