missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Amphibolite Specimen (Metamorphic Rock)
For use in studying hydrothermal alteration of rocks and minerals. EISCO Amphibolite Specimen (Metamorphic Rock) is formed from hornblende that has undergone significant amount of differential pressure.
$7.91 - $7.91
Specifications
Packaging | Clear labeled and barcoded bag |
---|---|
For Use With (Application) | Studying hydrothermal alteration of rocks and minerals |
Product Type | Amphibolite Study Specimen (Metamorphic Rock) |
Width (English) | Approx. 1 in. |
Width (Metric) | Approx. 3 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
S24774
|
Eisco™
ESNG0052 |
Each |
Each for $7.91
|
|
|||||
Description
- Formed from further pressure and thermal alteration of hornblende, fusing and foliating mineral crystals
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Ideal for students studying hydrothermal alteration of rocks and minerals
- Crystals within rock have been foliated, indicating direction of stress that rock experienced
- Comes in clear labeled and barcoded bag for storage
Specifications
Clear labeled and barcoded bag | |
Amphibolite Study Specimen (Metamorphic Rock) | |
Approx. 3 cm |
Studying hydrothermal alteration of rocks and minerals | |
Approx. 1 in. |