missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Analog Ammeter Gauge

Tabletop microammeter perfect for physics classroom demonstrations or experiments in electricity and electronics laboratories.

Supplier:  Eisco™ PH1078A

Catalog No. S23694


Only null left
Explore available promotions

Description

Description

  • DC current meter
  • Connects into circuit via connecting leads
  • Can be used with both 4mm stackable plug leads or as an ordinary screw terminal (spade type)
  • Range: 0 to 100μA
  • Resolution: 2μA
  • Dimensions: 12.7 x 8.9 x 8.2cm (5 x 3.5 x 3.25 in.)
Specifications

Specifications

5 in.
Analog
12.7 x 8.9 x 8.2cm (5 x 3.5 x 3.25 in.)
5 in.
272.15 g
12.7 cm
12.7 cm
Ammeter, Analog
Physics classroom demonstrations or experiments in electricity and electronics laboratories
12.7 cm
5 in.
0.6 lb.
DC current meter
0 to 100 μA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions