missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Analog Hotplate
Fisherbrand hotplates are designed to be rugged and reliable for routine heating. They offer exceptional safety and temperature performance for general purpose heating.
Supplier: Fisherbrand™ 30786158
Description
- Fisherbrand Hotplates and Stirrers are ideal for lab environments that require affordable, everyday fast heating and reliable stirring up to 15 L.
- These offer simple knob control to easily adjust the heating and stirring functions.
- The durable housing includes a built-in support rod holder which accepts the optional support rod.
- Stirring models include PTFE coated stir bars.
Specifications
US-Style | |
12.5 x 8.8 x 4.4 in. | |
15 L | |
Hot Plate | |
CSA, TUV | |
Square | |
Ceramic | |
70°C to 500°C |
Analog | |
15 L | |
1 | |
2 | |
100/120 V | |
Heating Only | |
7 x 7 in. |