missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Analog Stirrer
Fisherbrand stirrers are designed to be rugged and reliable for routine stirring. They offer exceptional safety and temperature performance for general purpose stirring..
Supplier: Fisherbrand™ 30786159
Description
- Fisherbrand Hotplates and Stirrers are ideal for lab environments that require affordable, everyday fast heating and reliable stirring up to 15 L.
- These offer simple knob control to easily adjust the heating and stirring functions.
- The durable housing includes a built-in support rod holder which accepts the optional support rod.
- Stirring models include PTFE coated stir bars.
Specifications
200 to 1600 rpm | |
Ceramic | |
Analog | |
100/120 V | |
US-Style | |
Fisherbrand |
1 | |
15 L | |
Square | |
35 W | |
Metal | |
Stirrer |