missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Analog Vortex Mixer
Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.
$628.70 - $628.70
Specifications
Orbit | 4.9 mm |
---|---|
Wattage | 135 W |
Product Type | Vortex Mixer |
Certifications/Compliance | CE, TUV |
Dimensions (L x W x H) | 7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm) |
Catalog Number | Mfr. No. | Speed Range | Voltage | Amperage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Speed Range | Voltage | Amperage | Price | Quantity | |||
02-215-414
|
Fisherbrand™
80863016 |
300 to 3200 rpm | 120 V | 1.2 A |
Each for $628.70
|
|
|||
Description
The variable speed, analog control allows you to achieve low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of your samples.
Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.
- Used for flasks, beakers, tubes and microwell plates
- Touch mode mixer with three-way power switch
- Orbit: 4.9mm
- Speed knob: Variable 1 to 10 dial marks
- Variable speed: 300 to 3200rpm
- L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
- Maximum speed will vary depending on accessory used
- 5 year warranty
Specifications
4.9 mm | |
Vortex Mixer | |
7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm) | |
12.7 cm | |
4.75 in. | |
10 lb. | |
10 lb. | |
Analog, 3-way Power Switch | |
Touch |
135 W | |
CE, TUV | |
5 in. | |
20.2 cm | |
12.1 cm | |
4.5 kg | |
4.5 kg | |
Analog Vortex Mixer |