missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Low magnetic permeability and high corrosion resistance for reliable stable values
Supplier: Mettler Toledo™ 11123457
Description
Low magnetic permeability and high corrosion resistance for reliable stable values
- ASTM Class 1
- Premium stainless-steel, corrosion-resistant
- Two-piece screw-knob construction
Specifications
Two-Piece Analytical Weight | |
ASTM Class 1 | |
5 g | |
5 g | |
Plastic box | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Cylindrical with Handling Knob | |
Each |