missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1

Low magnetic permeability and high corrosion resistance for reliable stable values

Supplier:  Mettler Toledo™ 11123478

 View more versions of this product

Catalog No. 01-912-178


Explore available promotions

Description

Description

Low magnetic permeability and high corrosion resistance for reliable stable values

  • ASTM Class 1
  • Premium stainless-steel, corrosion-resistant
  • Two-piece screw-knob construction
Specifications

Specifications

Two-Piece Analytical Weight
ASTM Class 1
1 g
1 g
Plastic box; With certificate
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical with Handling Knob
Each
Videos
SDS
Documents

Documents

Promotions

Promotions