missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Anatomy Dissecting Kit with 14 Tools

Anatomy Dissection Kit is an excellent choice for teachers and students. All tools are stainless steel.

Supplier:  DR Instruments 67

Numéro de catalogue. S06833

Il en reste null
Découvrez plus d'offres spéciales

Avertissement:

California Proposition 65 WARNING: Cancer and Reproductive Harm


Description

Description

Anatomy Dissecting Kit is the finest quality dissection instruments in a double-fold vinyl case. This dissecting kit contains multiple instruments including two dissecting scissors Iris and a sharp/blunt. This dissecting kit also contains three fine-quality scalpels to fulfill all possible cutting needs during dissection. Two fine-quality forceps, one medium point, and the other fine point are provided to handle all your dissection needs. Forceps are made with fine surgical stainless steel.

Kit Contains:

  • Cartilage Knife 2 inches Blade
  • Dissecting scalpel 1.5 inches Blade
  • Narrow Blade Scalpel 1.5 inches Blade
  • Dissecting Forceps 4.5 inches with Guide Pin, Medium Points
  • Dissecting Forceps 4.5 inches with Guide Pin curved, fine Points
  • Dissecting scissors, Iris 4.5 inches
  • Dissecting scissor with one point sharp and other points blunt 5.5 inches
  • Dissecting teasing needle straight with metal chuck
  • Dissecting teasing needle angular with metal chuck
  • Dissecting Mall probe chrome 6 inches
  • Ruler 6 inches plastic with inches and centimeters markings
  • Dissecting chain and hook chrome
  • Dissecting blow Pipe 6 inches
  • Double-fold Vinyl case
Spécifications

Spécifications

Dissecting Scissors, Dissecting Iris Scissors, Two Forceps, Two Teasing Needles, Cartilage Knife, Dissecting Scalpel, Narrow Blade Scalpel, Dissecting Mall Probe, Ruler, Dissecting Chain and Hook, Dissecting Blow Pipe, Double-fold Vinyl Case
Vinyl
1 Ea.
Anatomy Dissecting Kit
Excellent choice for teachers and students
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions