missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Neoprene Gloves
Sterile, neoprene gloves are free of proteins and accelerators. Suitable for use in aseptic and Class 100/ISO 5 Cleanroom environments.
Supplier: Ansell 7370111080
Description
- Sterile disposable polychloroprene gloves
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- Puncture resistant and durable
- Chemical splash protection
- Low potential for skin irritation
- Thin, powder free, latex-free, accelerator-free
- Polymer coated for easy donning
- Outstanding stretch for a comfortable form and fit
- Smooth fingertips
- Gamma sterilized with batch documentation
Specifications
21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001 | |
Class 100 (ISO 5) | |
Green | |
8.3 mil | |
Polychloroprene | |
0.18 mm | |
8 | |
8.3 mil | |
ISO 9001:2015 | |
TouchNTuff™ 73-701 | |
11.6 in. |
CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
0.65 | |
No Texture | |
0.19 mm | |
7 mil | |
Powder Free | |
Sterile | |
0.19 mm | |
73-701 8 387072 | |
17 MPa | |
29.5 cm |