missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 27-600 Nitrile Coated Heavy Duty Work Gloves - Knitwrist
Gloves feature a unique coating formulation that provides increased resistance against sharp and abrasive environments, in addition to oil and grease.
Supplier: Ansell 2760011080
Description
- Designed to be extra tough for use in environments that involve rough, abrasive materials
- Constructed of cotton and jersey fabric for a high level of user comfort
- Unique nitrile coating provides barrier protection against oil and grease
Specifications
ANSI 4 | |
Cut and Sewn | |
Blue, Natural | |
Specific | |
Dip-coated Gloves | |
4121B | |
Knit |
EN 420:2003 + A1:2009 | |
Nitrile | |
ANSI A1 | |
Cotton | |
9 | |
Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication | |
ActivArmr™ 27-600 |