missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design
Lightweight gloves feature an ergonomic fit that gives the perfect balance of protection and precision when working with small, sharp parts.
Supplier: Ansell 11644060
Description
- Intercept Technology™ with ergonomic Design
- Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
- Molds naturally to the hand, preventing fatigue
- Soft and cool to the skin for all-day comfort
- ANSI Level 2 cut protection
- ANSI Level 5 abrasion protection
- Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
- Increases worker assurance when handling sharp objects
- Resistance to tears and punctures
- Gray palm coating hides soil
- Durable and Launderable
Specifications
ANSI 5 | |
Knit | |
Gray, White | |
Specific | |
Cut-resistant Gloves | |
EN 388:4342B, EN 388:4342 | |
Knit | |
11-644/XS | |
8.1 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
Yes | |
X-Small | |
Automotive, machinery and equipment, metal fabrication, utilities, warehousing | |
HPPE, Nylon, Spandex | |
HyFlex™ 11-644 | |
20.7 cm |